Beli placon roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Placon Roller
    Mulai

    Rp429.900

    Non Brand Placon Roller
    atribut:
    • Frame Material: Steel
    • Length (m): 4
  2. TRUSCO Wheel conveyor for picking rack
    Mulai

    Rp499.900

    TRUSCO Wheel conveyor for picking rack
    Deskripsi:
    Small diameter (18 mm) and small pitch (20 mm) enable small-sized workpieces to be transported.For small parts and containers.*Because it is a long item, depending on the delivery destination area, location, road width, etc., it may be chartered or may not be delivered. *We do not deliver to private homes (single-family homes and collective housing).
    atribut:
    • Load (kg): (Per wheel) 10
    • Tool Length (mm): 1000
    • Width (mm): (Wheel) 20
  3. TRUSCO Resin Ball Casters
    Mulai

    Rp139.900

    TRUSCO Resin Ball Casters
    atribut:
    • Material: Main ball: Polypropylene (PP), Body: Steel
    • Allowable Load (kg): 30
    • Specification: Upward
  4. TRUSCO 60.5mm Type Roller (c/w Shafts)
    Mulai

    Rp379.900

    TRUSCO 60.5mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 60.5
    • Thickness (mm): 2.3
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  5. TRUSCO Roda Kastor Bola Stainless Steel
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TRUSCO Roda Kastor Bola Stainless Steel
    atribut:
    • Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
    • Allowable Load (kg): 30
    • Specification: Upward
  6. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp209.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
  7. IKO Flat Roller Cage
    Mulai

    Rp33.900

    IKO Flat Roller Cage
    atribut:
    • Average Tolerances of Dimension for Roller Diameters (µm): 0 to -2
  8. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  9. TECNIDEA Engineering Plastic Roller
    Mulai

    Rp1.499.900

    TECNIDEA Engineering Plastic Roller
    Deskripsi:
    ●Engineering plastic roller
  10. INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Hammer Nut Drop-In Aluminium Profile 3030
    atribut:
    • Type: Drop-In
    • Use for: Aluminium Profile 3030
  11. Okura yusoki Plastic Roller Unit (Corocon Mini) Single Unit KBW Type
    Mulai

    Rp129.900

    Okura yusoki Plastic Roller Unit (Corocon Mini) Single Unit KBW Type
    Deskripsi:
    KBS roller type with resin roller diameter Φ12.5 x 44.5mm [RoHS compliant] Uses RoHS directive compliant members that eliminate specific harmful substances from rollers to bolts, including powder-coated frames. An eco-friendly conveyor.It can be used in various ways according to the application and working conditions, such as low-cost horizontal installation by hand without power, and tilted installation by its own weight. . Conveyor for light load ultra-small items with a roller diameter of Φ12.5 and a pitch of 15 mm.*Legs are not included. Please use the dedicated legs DSH type sold separately. *We do not accept delivery to private residences.
  12. MAKITECH Wheel Conveyor Type W-38TS
    Mulai

    Rp4.499.900

    MAKITECH Wheel Conveyor Type W-38TS
    Deskripsi:
    It is a wheel plated by pressing the outer ring and case from a flat plate, and is suitable for low-cost, light to medium load load rotation. Wheel outer diameter is 38, wheel width is 12 and the total height is 52.
    atribut:
    • Material: Iron
    • Wheel Type: Pressed Wheel
    • Color: Major Green
  13. Martin Taper Bore Pulley SPB Type 3-Groove
    Mulai

    Rp749.900

  14. INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Mulai

    Rp4.900

    INDOMAKERS T Sliding Nut Aluminium Profile 2020
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 2020
  15. Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Mulai

    Rp399.900

    Non Brand Aluminium Profile P6 (Batang Profil Aluminium P6)
    Deskripsi:
    batang aluminium ekstrusi berukuran profil 30mm x 30mm dengan alur 6mm (P6) yang dirancang untuk struktur modular ringan hingga menengah. Profil ini umum digunakan dalam kerangka mesin otomatisasi, printer 3D, dudukan sensor, dan proyek DIY karena kemudahan perakitan tanpa las
    atribut:
    • External Width (mm): 30x30
    • Length (mm): 1500
    • Screw Diameter (mm): 5
  16. Iguchi Kiko Ball Transfer
    Mulai

    Rp529.900

    Iguchi Kiko Ball Transfer
    atribut:
    • Allowable Weight: 30kg
Daftar Harga placon roller Terbaru November 2026
Non Brand Placon RollerRp429.900
MAKITECH Press Wheel ConveyorRp5.599.900
TRUSCO Wheel conveyor for picking rackRp499.900
SPACIO Spa Wheel (Plastic Wheel Conveyor) (Dudukan Roda)Rp92.900
TRUSCO Resin Ball CastersRp139.900
TRUSCO 60.5mm Type Roller (c/w Shafts)Rp379.900
TRUSCO Roda Kastor Bola Stainless SteelRp159.900
Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)Rp209.900
IKO Flat Roller CageRp33.900
INDOMAKERS T Sliding Nut Aluminium Profile 3030Rp5.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)